Milling Insert

INGERSOLL CUTTING TOOL| Zoro #: G3764415| Mfr #: DPM434L101 IN2005

$36.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3764415 Mfr #: DPM434L101 IN2005
Rake: PositiveMounting Style: Screw-On
Steel (P) Compatibility: YesItem: Milling Insert
Stainless (M) Compatibility: YesSuper Alloy (S) Compatibility: Yes
Workpiece Compatibility: Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)Insert Size: 434
Grade: IN2005Insert Style: DPM
Hardened (H) Compatibility: NoNon Ferrous (N) Compatibility: Yes
Cast Iron (K) Compatibility: YesInsert Shape: Diamond
Coating: PVD TiAlNCountry of Origin (subject to change): Unknown

Product Description

Indexable Milling Insert, Carbide, Style Double Positive, Grade IN2005, PVD TiAlN Coating, Parallelogram Insert Shape, Insert Height 0.715 In, Insert Thickness 0.306 In, Positive Rake, Rake Angle 80 Deg, Left, Screw-On Mounting Style, Mounting Hole Dia P In, For Use With SP6H Holders

Product Reviews

Save 15%. Sign up for Z-mail.