Milling Insert

INGERSOLL CUTTING TOOL| Zoro #: G3753951| Mfr #: PNCU1708GNTR IN2005

$30.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3753951 Mfr #: PNCU1708GNTR IN2005
Mounting Style: Screw-OnItem: Milling Insert
Workpiece Compatibility: Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)Steel (P) Compatibility: Yes
Insert Shape: PentagonRake: Positive
Coating: PVD TiAlNInsert Style: PNCU
Insert Size: 1708Grade: IN2005
Hardened (H) Compatibility: NoSuper Alloy (S) Compatibility: Yes
Non Ferrous (N) Compatibility: YesCast Iron (K) Compatibility: Yes
Stainless (M) Compatibility: YesCountry of Origin (subject to change): Unknown

Product Description

Indexable Milling Insert, Carbide, Style HiPositve, Grade IN2005, PVD TiAlN Coating, Pentagon Insert Shape, Inscribed Circle 0.925 In, Insert Thickness 0.330 In, Positive Rake, Rake Angle 20 Deg, Right, Screw-On Mounting Style, Mounting Hole Dia P In, For Use With DM6Q Holders

Product Reviews

Save 15%. Sign up for Z-mail.