Milling Insert

INGERSOLL CUTTING TOOL| Zoro #: G3757424| Mfr #: RCKX120400TN-M IN2005

$11.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3757424 Mfr #: RCKX120400TN-M IN2005
Mounting Style: Screw-OnItem: Milling Insert
Steel (P) Compatibility: YesCoating: PVD TiAlN
Stainless (M) Compatibility: YesSuper Alloy (S) Compatibility: Yes
Rake: PositiveHardened (H) Compatibility: No
Workpiece Compatibility: Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)Cast Iron (K) Compatibility: Yes
Insert Shape: RoundInsert Size: 1204
Grade: IN2005Insert Style: RCKX
Non Ferrous (N) Compatibility: YesCountry of Origin (subject to change): Unknown

Product Description

Indexable Milling Insert, Carbide, Style Double Positive, Grade IN2005, PVD TiAlN Coating, Button Insert Shape, Inscribed Circle 0.500 In, Insert Length 12.5 mm, Insert Height 0.500 In, Insert Thickness 0.187 In, Positive Rake, Rake Angle button Deg, Neutral, Screw-On Mounting Style, Mounting Hole Dia P In, For Use With 15B4H, 15B4J,5W6J Holders
Save 15%. Sign up for Z-mail.