Milling Insert

INGERSOLL CUTTING TOOL| Zoro #: G3764311| Mfr #: RCKX120400TN-M IN2505

$16.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3764311 Mfr #: RCKX120400TN-M IN2505
Mounting Style: Screw-OnItem: Milling Insert
Workpiece Compatibility: Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)Hardened (H) Compatibility: Yes
Super Alloy (S) Compatibility: YesNon Ferrous (N) Compatibility: Yes
Cast Iron (K) Compatibility: YesStainless (M) Compatibility: Yes
Steel (P) Compatibility: YesInsert Shape: Round
Rake: PositiveCoating: PVD TiAlN, TiN
Insert Style: RCKXInsert Size: 1204
Grade: IN2505Country of Origin (subject to change): Unknown

Product Description

Indexable Milling Insert, Carbide, Style Double Positive, Grade IN2505, PVD TiAlN, TiN Coating, Button Insert Shape, Inscribed Circle 0.500 In, Insert Length 12.5 mm, Insert Height 0.500 In, Insert Thickness 0.187 In, Positive Rake, Rake Angle button Deg, Neutral, Screw-On Mounting Style, Mounting Hole Dia P In, For Use With 15B4H, 15B4J,5W6J Holders

Product Reviews

Save 15%. Sign up for Z-mail.