Milling Insert

INGERSOLL CUTTING TOOL| Zoro #: G3765587| Mfr #: RCLB19T600TN-VL IN2005

$25.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3765587 Mfr #: RCLB19T600TN-VL IN2005
Mounting Style: Screw-OnItem: Milling Insert
Workpiece Compatibility: Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)Stainless (M) Compatibility: Yes
Steel (P) Compatibility: YesInsert Shape: Round
Rake: PositiveCoating: PVD TiAlN
Insert Style: RCLBInsert Size: 19T600
Grade: IN2005Hardened (H) Compatibility: No
Super Alloy (S) Compatibility: YesNon Ferrous (N) Compatibility: Yes
Cast Iron (K) Compatibility: YesCountry of Origin (subject to change): Unknown

Product Description

Indexable Milling Insert, Carbide, Style Variable Land, Grade IN2005, PVD TiAlN Coating, Button Insert Shape, Inscribed Circle 0.750 In, Insert Length 19 mm, Insert Height 0.750 In, Insert Thickness 0.254 In, Positive Rake, Rake Angle button Deg, Neutral, Screw-On Mounting Style, Mounting Hole Dia P In, For Use With 5W6N Holders

Product Reviews

Save 15%. Sign up for Z-mail.