Milling Insert

INGERSOLL CUTTING TOOL| Zoro #: G3762306| Mfr #: SHLT090408N-FS IN1030

$18.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3762306 Mfr #: SHLT090408N-FS IN1030
Mounting Style: Screw-OnItem: Milling Insert
Workpiece Compatibility: Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)Insert Shape: Square
Rake: NeutralCoating: PVD TiCN
Insert Style: SHLTInsert Size: 090408
Grade: IN1030Hardened (H) Compatibility: No
Super Alloy (S) Compatibility: YesNon Ferrous (N) Compatibility: Yes
Cast Iron (K) Compatibility: YesStainless (M) Compatibility: Yes
Steel (P) Compatibility: YesCountry of Origin (subject to change): Unknown

Product Description

Indexable Milling Insert, Carbide, Style Neutral, Grade IN1030, PVD TiCN Coating, Square Insert Shape, Insert Length 9 mm, Insert Height 0.372 In, Insert Thickness 0.181 In, Neutral Rake, Un-handed, Screw-On Mounting Style, Mounting Hole Dia P In, For Use With DHU Holders

Product Reviews

Save 15%. Sign up for Z-mail.