KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Milling Insert, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3765325| Mfr #: SHLT110408N-FS IN1030

$12.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rake: Neutral
Non Ferrous (N) Compatibility: Yes
Steel (P) Compatibility: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3765325 Mfr #: SHLT110408N-FS IN1030
Rake: NeutralNon Ferrous (N) Compatibility: Yes
Steel (P) Compatibility: YesInsert Style: SHLT
Hardened (H) Compatibility: NoCoating: PVD TiCN
Mounting Style: Screw-OnInsert Shape: Square
Workpiece Compatibility: Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)Super Alloy (S) Compatibility: Yes
Grade: IN1030Insert Size: 110408
Stainless (M) Compatibility: YesFor Use With: DHU Holders
Item: Milling InsertCast Iron (K) Compatibility: Yes
Country of Origin (subject to change): Unknown

Description

Indexable Milling Insert, Carbide, Style Neutral, Grade IN1030, PVD TiCN Coating, Square Insert Shape, Insert Length 11 mm, Insert Height 0.435 In, Insert Thickness 0.181 In, Neutral Rake, Un-handed, Screw-On Mounting Style, Mounting Hole Dia P In, For Use With DHU Holders

Reviews