20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Milling Insert

INGERSOLL CUTTING TOOL| Zoro #: G3764634| Mfr #: SHLT140508TN-HR IN1030

$19.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3764634 Mfr #: SHLT140508TN-HR IN1030
Mounting Style: Screw-OnItem: Milling Insert
Workpiece Compatibility: Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)Insert Style: SHLT
Insert Size: 140508Grade: IN1030
Hardened (H) Compatibility: NoSuper Alloy (S) Compatibility: Yes
Non Ferrous (N) Compatibility: YesCast Iron (K) Compatibility: Yes
Stainless (M) Compatibility: YesSteel (P) Compatibility: Yes
Insert Shape: SquareRake: Positive
Coating: PVD TiCNCountry of Origin (subject to change): Unknown

Product Description

Indexable Milling Insert, Carbide, Style Positive, Grade IN1030, PVD TiCN Coating, Square Insert Shape, Insert Length 14 mm, Insert Height 0.560 In, Insert Thickness 0.229 In, Positive Rake, Un-handed, Screw-On Mounting Style, Mounting Hole Dia P In, For Use With DHU Holders

Product Reviews

Save 15%. Sign up for Z-mail.