Milling Insert

INGERSOLL CUTTING TOOL| Zoro #: G3763794| Mfr #: SNGU1205ENN IN2505

$19.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3763794 Mfr #: SNGU1205ENN IN2505
Rake: PositiveMounting Style: Screw-On
Item: Milling InsertSuper Alloy (S) Compatibility: Yes
Workpiece Compatibility: Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)Grade: IN2505
Insert Style: SNGUHardened (H) Compatibility: Yes
Non Ferrous (N) Compatibility: YesCast Iron (K) Compatibility: Yes
Stainless (M) Compatibility: YesSteel (P) Compatibility: Yes
Insert Shape: SquareCoating: PVD TiAlN, TiN
Insert Size: 1205Country of Origin (subject to change): Unknown

Product Description

Indexable Milling Insert, Carbide, Style HiPositve, Grade IN2505, PVD TiAlN, TiN Coating, Square 2-sided Insert Shape, Insert Length 12 mm, Insert Height 0.500 In, Insert Thickness 0.250 In, Positive Rake, Rake Angle 45 Deg, Neutral, Screw-On Mounting Style, Mounting Hole Dia P In, For Use With DN6H Holder

Product Reviews

Save 15%. Sign up for Z-mail.