Milling Insert

INGERSOLL CUTTING TOOL| Zoro #: G3756907| Mfr #: XPET140408FR-P IN15K

$24.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3756907 Mfr #: XPET140408FR-P IN15K
Mounting Style: Screw-OnItem: Milling Insert
Workpiece Compatibility: Nonferrous (N)Insert Shape: Parallelogram
Rake: PositiveCoating: Uncoated
Insert Style: XPETInsert Size: 140408
Grade: IN15KHardened (H) Compatibility: No
Super Alloy (S) Compatibility: NoNon Ferrous (N) Compatibility: Yes
Cast Iron (K) Compatibility: NoStainless (M) Compatibility: No
Steel (P) Compatibility: NoCountry of Origin (subject to change): Unknown

Product Description

Indexable Milling Insert, Carbide, Style HiPositve, Grade IN15K, Uncoated Coating, Parallelogram Insert Shape, Insert Length 14 mm, Insert Height 0.744 In, Insert Thickness 0.187 In, Positive Rake, Right, Screw-On Mounting Style, Mounting Hole Dia P In, For Use With 15X1W, 5X6W Holders

Product Reviews

Save 15%. Sign up for Z-mail.