JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Milling Insert

INGERSOLL CUTTING TOOL| Zoro #: G3766752| Mfr #: XPET140432FR-P IN15K

$24.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3766752 Mfr #: XPET140432FR-P IN15K
Mounting Style: Screw-OnItem: Milling Insert
Workpiece Compatibility: Nonferrous (N)Coating: Uncoated
Insert Style: XPETInsert Size: 140432
Grade: IN15KHardened (H) Compatibility: No
Super Alloy (S) Compatibility: NoNon Ferrous (N) Compatibility: Yes
Cast Iron (K) Compatibility: NoStainless (M) Compatibility: No
Steel (P) Compatibility: NoInsert Shape: Parallelogram
Rake: PositiveCountry of Origin (subject to change): Unknown

Product Description

Indexable Milling Insert, Carbide, Style HiPositve, Grade IN15K, Uncoated Coating, Parallelogram Insert Shape, Insert Length 14 mm, Insert Height 0.744 In, Insert Thickness 0.187 In, Positive Rake, Right, Screw-On Mounting Style, Mounting Hole Dia P In, For Use With 15X1W, 5X6W Holders

Product Reviews

Save 15%. Sign up for Z-mail.