Part/Groove/Turn Holder, TTEL19-3

INGERSOLL CUTTING TOOL| Zoro #: G2241154| Mfr #: TTEL19-3

$169.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2241154 Mfr #: TTEL19-3
Insert Shape: Dog BoneShank: Square
Type: Screw TightenedInsert Thickness (In.): 0.185
Shim: -Dimension E (In.): 1.26
Neck Dia. (In.): -Left/Right Hand: Left Hand
Shank Length: -Dimension C (In.): -
Material: -Rake: -
Neck Extension (In.): -Dimension B (In.): 0.75
Inscribed Circle (In.): -Tmax (In.): 0.472
Lock Pin: -Dimension A (In.): 0.083
Dimension G (In.): -Torx Wrench: L-W4
Dimension L3 (In.): -Insert Screw: -
Dimension D (In.): -Dimension H1 (In.): -
Dimension Ar (In.): 3Dimension F1 (In.): -
Insert Seat Size: 3Clamp Screw: SHM5X0.8X20
Clamp Clip: -Clamp: -
Dmax (In.): 0.944Style: TTEL
Diameter: -Thread Size: -
Nomenclature: TTEL19-3Overall Length (In.): 5
Bore: -Swing (In.): -
Shank Height (In.): 3/4Item: Parting/Grooving/Turning Holder
Lock: -Shank Dia. (In.): -
Shank Width (In.): 3/4Shim Screw: -
Dimension F (In.): 0.71Nose Radius (In.): -
Country of Origin (subject to change): Unknown

Product Description

Parting/Grooving/Turning Holder, Screw Tightened, Style TTEL, Left Hand, Square Shank, Shank Width 3/4 In, Shank Height 3/4 In, Dmax 0.472 In, Tmax 0.472 In, Overall Length 5 In, Insert Seat Size 3, Insert Shape Dog Bone, Insert Thickness 0.185 In, SHM5X0.8X20 Clamp Screw, Torx Wrench L-W4, For Use With TSJ3, TDJ3, TSC3, TDC3 Inserts for Parting/Grooving, TDT3, TDXU3 Inserts for Turning
Save 15%. Sign up for Z-mail.