BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Part/Groove/Turn Holder, TTER12.7-24-2SH

INGERSOLL CUTTING TOOL| Zoro #: G2217232| Mfr #: TTER12.7-24-2SH

$109.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension E (In.): 0.75Package Quantity: 1Insert Shape: Dog Bone
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2217232 Mfr #: TTER12.7-24-2SH
Dimension E (In.): 0.75Package Quantity: 1
Insert Shape: Dog BoneType: Screw Tightened
Insert Seat Size: 2Dmax (In.): 0.94
Nomenclature: TTER12.7-24-2SHShank Width (In.): 1/2
For Use With: TSJ2, TDJ2, TSC2, TDC2Torx Wrench: T15
Left/Right Hand: Right HandRake: Positive
Style: TTER-SHDimension H1 (In.): 0.75
Dimension B (In.): 0.375Item: Part/Grooving/Turning Holder
Dimension A (In.): 0.069Clamp Screw: SR34-535
Shank: SquareDimension C (In.): 5
Insert Thickness (In.): 0.079Overall Length (In.): 5
Shank Height (In.): 1/2Dimension F (In.): 0.47
Country of Origin (subject to change): Unknown

Description

Part/Grooving/Turning Holder, Screw Tightened, Style TTER-SH, Positive Rake, Rake Angle 7 Deg, Right Hand, Square Shank, Shank Width 1/2 In, Shank Height 1/2 In, Dmax 0.94 In, Overall Length 5 In, Insert Seat Size 2, Insert Shape Dog Bone, Insert Thickness 0.079 In, SR34-535 Clamp Screw, Torx Wrench T15, For Use With TSJ2, TDJ2, TSC2, TDC2 Inserts for Parting/Grooving

Reviews