Part/Groove/Turn Holder, TTER19-3

INGERSOLL CUTTING TOOL| Zoro #: G0582687| Mfr #: TTER19-3

$130.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Torx Wrench: L-W4Item: Parting/Grooving/Turning HolderShank Height (In.): 3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0582687 Mfr #: TTER19-3
Torx Wrench: L-W4Item: Parting/Grooving/Turning Holder
Shank Height (In.): 3/4Insert Shape: Dog Bone
For Use With: TSJ3, TDJ3, TSC3, TDC3, TDT3, TDXU3Shank: Square
Style: TTERDimension B (In.): 0.75
Insert Seat Size: 3Dmax (In.): 0.944
Tmax (In.): 0.472Dimension F (In.): 0.71
Clamp Screw: SHM5X0.8X20Nomenclature: TTER19-3
Type: Screw TightenedShank Width (In.): 3/4
Dimension E (In.): 1.26Package Quantity: 1
Overall Length (In.): 5Insert Thickness (In.): 0.185
Dimension A (In.): 0.083Left/Right Hand: Right Hand
Country of Origin (subject to change): Unknown

Description

Parting/Grooving/Turning Holder, Screw Tightened, Style TTER, Right Hand, Square Shank, Shank Width 3/4 In, Shank Height 3/4 In, Dmax 0.472 In, Tmax 0.472 In, Overall Length 5 In, Insert Seat Size 3, Insert Shape Dog Bone, Insert Thickness 0.185 In, SHM5X0.8X20 Clamp Screw, Torx Wrench L-W4, For Use With TSJ3, TDJ3, TSC3, TDC3 Inserts for Parting/Grooving, TDT3, TDXU3 Inserts for Turning

Reviews