Part/Groove/Turn Holder, TTER25.4-2

INGERSOLL CUTTING TOOL| Zoro #: G2287695| Mfr #: TTER25.4-2

$180.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2287695 Mfr #: TTER25.4-2
Insert Shape: Dog BoneLock: -
Shim: -Shim Screw: -
Left/Right Hand: Right HandClamp Clip: -
Neck Dia. (In.): -Dimension G (In.): -
Diameter: -Bore: -
Neck Extension (In.): -Material: -
Swing (In.): -Dimension Ar (In.): -
Dimension F1 (In.): -Shank: Square
Nose Radius (In.): -Clamp: -
Dimension L3 (In.): -Thread Size: -
Lock Pin: -Type: Screw Tightened
Dimension D (In.): -Rake: -
Overall Length (In.): 6Dimension C (In.): -
Item: Parting/Grooving/Turning HolderNomenclature: TTER25.4-2
Style: TTERLeft/Right Hand: Right Hand
Shank Width (In.): 1Insert Thickness (In.): 0.185
Clamp Screw: SHM5X0.8X25Torx Wrench: L-W4
Dimension A (In.): 0.063Dimension B (In.): 1
Dimension E (In.): 1.26Dimension F (In.): 0.96
Dimension H1 (In.): -Dmax (In.): 0.944
Insert Seat Size: 2Tmax (In.): 0.472
Insert Screw: -Shank Height (In.): 1
Inscribed Circle (In.): -Country of Origin (subject to change): Unknown

Product Description

Parting/Grooving/Turning Holder, Screw Tightened, Style TTER, Right Hand, Square Shank, Shank Width 1 In, Shank Height 1 In, Dmax 0.472 In, Tmax 0.472 In, Overall Length 6 In, Insert Seat Size 2, Insert Shape Dog Bone, Insert Thickness 0.185 In, SHM5X0.8X25 Clamp Screw, Torx Wrench L-W4, For Use With TSJ2, TDJ2, TSC2, TDC2 Inserts for Parting/Grooving

Product Reviews

Save 15%. Sign up for Z-mail.