Part/Groove/Turn Holder, TTER25.4-3

INGERSOLL CUTTING TOOL| Zoro #: G1473927| Mfr #: TTER25.4-3

$177.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1473927 Mfr #: TTER25.4-3
Insert Shape: Dog BoneLock: -
Shim: -Shim Screw: -
Clamp Clip: -Neck Dia. (In.): -
Dimension G (In.): -Diameter: -
Bore: -Inscribed Circle (In.): -
Neck Extension (In.): -Material: -
Swing (In.): -Dimension F1 (In.): -
Insert Screw: -Shank: Square
Nose Radius (In.): -Clamp: -
Dimension L3 (In.): -Thread Size: -
Lock Pin: -Type: Screw Tightened
Dimension D (In.): -Dimension C (In.): -
Shank Length: -Rake: -
Dimension B (In.): 1Shank Dia. (In.): -
Dimension A (In.): 0.083Insert Seat Size: 3
Torx Wrench: L-W4Tmax (In.): 0.472
Dimension H1 (In.): -Dmax (In.): 0.944
Clamp Screw: SHM5X0.8X25Dimension Ar (In.): -
Style: TTERNomenclature: TTER25.4-3
Overall Length (In.): 6Shank Height (In.): 1
Item: Parting/Grooving/Turning HolderShank Width (In.): 1
Dimension F (In.): 0.96Insert Thickness (In.): 0.185
Dimension E (In.): 1.26Left/Right Hand: Right Hand
Country of Origin (subject to change): Unknown

Product Description

Parting/Grooving/Turning Holder, Screw Tightened, Style TTER, Right Hand, Square Shank, Shank Width 1 In, Shank Height 1 In, Dmax 0.472 In, Tmax 0.472 In, Overall Length 6 In, Insert Seat Size 3, Insert Shape Dog Bone, Insert Thickness 0.185 In, SHM5X0.8X25 Clamp Screw, Torx Wrench L-W4, For Use With TSJ3, TDJ3, TSC3, TDC3 Inserts for Parting/Grooving, TDT3, TDXU3 Inserts for Turning

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.