Part/Groove/Turn Holder, TTER25.4-5

INGERSOLL CUTTING TOOL| Zoro #: G1477481| Mfr #: TTER25.4-5

$183.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1477481 Mfr #: TTER25.4-5
Insert Shape: Dog BoneLock: -
Shim: -Shim Screw: -
Clamp Clip: -Neck Dia. (In.): -
Dimension G (In.): -Diameter: -
Bore: -Inscribed Circle (In.): -
Neck Extension (In.): -Material: -
Swing (In.): -Dimension F1 (In.): -
Insert Screw: -Shank: Square
Nose Radius (In.): -Clamp: -
Dimension L3 (In.): -Thread Size: -
Lock Pin: -Type: Screw Tightened
Dimension D (In.): -Dimension H1 (In.): -
Dmax (In.): 1.575Clamp Screw: SHM6X1X25
Dimension Ar (In.): -Style: TTER
Nomenclature: TTER25.4-5Overall Length (In.): 6
Shank Height (In.): 1Item: Parting/Grooving/Turning Holder
Shank Width (In.): 1Dimension F (In.): 0.92
Insert Thickness (In.): 0.205Dimension E (In.): 1.46
Left/Right Hand: Right HandDimension C (In.): -
Rake: -Dimension B (In.): 1
Dimension A (In.): 0.154Insert Seat Size: 5
Torx Wrench: L-W5Tmax (In.): 0.787
Country of Origin (subject to change): Unknown

Product Description

Parting/Grooving/Turning Holder, Screw Tightened, Style TTER, Right Hand, Square Shank, Shank Width 1 In, Shank Height 1 In, Dmax 0.787 In, Tmax 0.787 In, Overall Length 6 In, Insert Seat Size 5, Insert Shape Dog Bone, Insert Thickness 0.205 In, SHM6X1X25 Clamp Screw, Torx Wrench L-W5, For Use With TSJ5, TDJ5, TSC5, TDC5 Inserts for Parting/Grooving, TDT5, TDXU5 Inserts for Turning

Product Reviews

Save 15%. Sign up for Z-mail.