Part/Groove/Turn Holder, TTER9.5-20-1.4SH

INGERSOLL CUTTING TOOL| Zoro #: G0319514| Mfr #: TTER9.5-20-1.4SH

$146.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0319514 Mfr #: TTER9.5-20-1.4SH
Insert Shape: Dog BoneLock: -
Shim: -Shim Screw: -
Clamp Clip: -Neck Dia. (In.): -
Dimension G (In.): -Diameter: -
Bore: -Inscribed Circle (In.): -
Neck Extension (In.): -Material: -
Swing (In.): -Dimension F1 (In.): -
Insert Screw: -Shank: Square
Nose Radius (In.): -Clamp: -
Dimension L3 (In.): -Thread Size: -
Lock Pin: -Type: Screw Tightened
Dimension D (In.): -Rake Angle (Deg.): 7
Dimension A (In.): 0.045Insert Seat Size: 1
Torx Wrench: T15Tmax (In.): -
Dimension H1 (In.): 0.54Dmax (In.): 0.79
Clamp Screw: SR34-535Dimension Ar (In.): -
Style: TTER-SHNomenclature: TTER9.5-20-1.4SH
Overall Length (In.): 5Shank Height (In.): 3/8
Item: Part/Grooving/Turning HolderShank Width (In.): 3/8
Dimension F (In.): 0.35Insert Thickness (In.): 0.055
Dimension E (In.): 0.71Left/Right Hand: Right Hand
Dimension C (In.): 5Rake: Positive
Dimension B (In.): 0.375Country of Origin (subject to change): Unknown

Product Description

Part/Grooving/Turning Holder, Screw Tightened, Style TTER-SH, Positive Rake, Rake Angle 7 Deg, Right Hand, Square Shank, Shank Width 3/8 In, Shank Height 3/8 In, Dmax 0.79 In, Overall Length 5 In, Insert Seat Size 1, Insert Shape Dog Bone, Insert Thickness 0.055 In, SR34-535 Clamp Screw, Torx Wrench T15, For Use With TDJ1.4 Inserts for Parting/Grooving, TDC1.4 Inserts for Turning

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.