KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Parting/Grooving Insert, TDC2, TT8020, Min. Qty 8

INGERSOLL CUTTING TOOL| Zoro #: G3761983| Mfr #: TDC2 TT8020

$20.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Non Ferrous (N) Compatibility: No
Steel (P) Compatibility: Yes
Width: 0.079
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3761983 Mfr #: TDC2 TT8020
Non Ferrous (N) Compatibility: NoSteel (P) Compatibility: Yes
Width: 0.079Corner Radius: 0.008"
Hardened (H) Compatibility: NoMounting Style: Slip In
Insert Seat Size: 2Super Alloy (S) Compatibility: No
ANSI Number: TDC2Grade: TT8020
Stainless (M) Compatibility: YesChip-Breaker: TDC
Style: PressedCast Iron (K) Compatibility: Yes
Country of Origin (subject to change): Unknown

Description

Parting/Grooving Insert, Pressed, ANSI Number TDC2, Width 0.079, Chip-Breaker TDC, Grade TT8020, Corner Radius 0.008, Insert Seat Size 2, Mounting Style Slip In

Reviews