SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Parting/Grooving Insert, TDC3-6L, TT8020, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3760172| Mfr #: TDC3-6L TT8020

$27.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Non Ferrous (N) Compatibility: NoGrade: TT8020Width: 0.118
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3760172 Mfr #: TDC3-6L TT8020
Non Ferrous (N) Compatibility: NoGrade: TT8020
Width: 0.118Hardened (H) Compatibility: No
Steel (P) Compatibility: YesInsert Seat Size: 3
Corner Radius: 0.008"ANSI Number: TDC3-6L
Super Alloy (S) Compatibility: NoStyle: Pressed
Cast Iron (K) Compatibility: YesMounting Style: Slip In
Stainless (M) Compatibility: YesChip-Breaker: TDC
Country of Origin (subject to change): Unknown

Description

Parting/Grooving Insert, Pressed, ANSI Number TDC3-6L, Width 0.118, Chip-Breaker TDC, Grade TT8020, Corner Radius 0.008, Insert Seat Size 3, Mounting Style Slip In

Reviews