Parting/Grooving Insert, TDC3, K10, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3758413| Mfr #: TDC3 K10

$19.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Non Ferrous (N) Compatibility: No
Steel (P) Compatibility: No
Width: 0.118
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3758413 Mfr #: TDC3 K10
Non Ferrous (N) Compatibility: NoSteel (P) Compatibility: No
Width: 0.118Corner Radius: 0.008"
Hardened (H) Compatibility: NoMounting Style: Slip In
Insert Seat Size: 3Super Alloy (S) Compatibility: No
ANSI Number: TDC3Grade: K10
Stainless (M) Compatibility: NoChip-Breaker: TDC
Style: PressedCast Iron (K) Compatibility: Yes
Country of Origin (subject to change): Unknown

Description

Parting/Grooving Insert, Pressed, ANSI Number TDC3, Width 0.118, Chip-Breaker TDC, Grade K10, Corner Radius 0.008, Insert Seat Size 3, Mounting Style Slip In

Reviews