Parting/Grooving Insert, TDC3, TT9030

INGERSOLL CUTTING TOOL| Zoro #: G3756715| Mfr #: TDC3 TT9030

$22.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3756715 Mfr #: TDC3 TT9030
Item: Parting/Grooving InsertMounting Style: Slip In
Style: PressedCorner Radius: 0.008"
Chip-Breaker: TDCInsert Seat Size: 3
Grade: TT9030ANSI Number: TDC3
Width: 0.118Country of Origin (subject to change): Unknown

Product Description

Parting/Grooving Insert, Pressed, ANSI Number TDC3, Width 0.118, Chip-Breaker TDC, Grade TT9030, Corner Radius 0.008, Insert Seat Size 3, Mounting Style Slip In

Product Reviews

Save 15%. Sign up for Z-mail.