BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Parting/Grooving Insert, TDC4, TT8020, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3760626| Mfr #: TDC4 TT8020

$21.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Non Ferrous (N) Compatibility: NoGrade: TT8020Width: 0.157
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3760626 Mfr #: TDC4 TT8020
Non Ferrous (N) Compatibility: NoGrade: TT8020
Width: 0.157Hardened (H) Compatibility: No
Steel (P) Compatibility: YesInsert Seat Size: 4
Corner Radius: 0.012"ANSI Number: TDC4
Super Alloy (S) Compatibility: NoStyle: Pressed
Cast Iron (K) Compatibility: YesMounting Style: Slip In
Stainless (M) Compatibility: YesChip-Breaker: TDC
Country of Origin (subject to change): Unknown

Description

Parting/Grooving Insert, Pressed, ANSI Number TDC4, Width 0.157, Chip-Breaker TDC, Grade TT8020, Corner Radius 0.012, Insert Seat Size 4, Mounting Style Slip In

Reviews