Parting/Grooving Insert, TDC4, TT9030, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3757546| Mfr #: TDC4 TT9030

$25.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Seat Size: 4Width: 0.157Corner Radius: 0.012"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3757546 Mfr #: TDC4 TT9030
Insert Seat Size: 4Width: 0.157
Corner Radius: 0.012"Grade: TT9030
ANSI Number: TDC4Mounting Style: Slip In
Chip-Breaker: TDCStyle: Pressed
Country of Origin (subject to change): Unknown

Description

Parting/Grooving Insert, Pressed, ANSI Number TDC4, Width 0.157, Chip-Breaker TDC, Grade TT9030, Corner Radius 0.012, Insert Seat Size 4, Mounting Style Slip In

Reviews