KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Parting/Grooving Insert, TDC5, TT8020, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3760513| Mfr #: TDC5 TT8020

$31.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Non Ferrous (N) Compatibility: No
Steel (P) Compatibility: Yes
Width: 0.197
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3760513 Mfr #: TDC5 TT8020
Non Ferrous (N) Compatibility: NoSteel (P) Compatibility: Yes
Width: 0.197Corner Radius: 0.012"
Hardened (H) Compatibility: NoMounting Style: Slip In
Insert Seat Size: 5Super Alloy (S) Compatibility: No
ANSI Number: TDC5Grade: TT8020
Stainless (M) Compatibility: YesChip-Breaker: TDC
Style: PressedCast Iron (K) Compatibility: Yes
Country of Origin (subject to change): Unknown

Description

Parting/Grooving Insert, Pressed, ANSI Number TDC5, Width 0.197, Chip-Breaker TDC, Grade TT8020, Corner Radius 0.012, Insert Seat Size 5, Mounting Style Slip In

Reviews