BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Parting/Grooving Insert, TDJ1.4, TT8020, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3762254| Mfr #: TDJ1.4 TT8020

$20.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Non Ferrous (N) Compatibility: NoGrade: TT8020Width: 0.055
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3762254 Mfr #: TDJ1.4 TT8020
Non Ferrous (N) Compatibility: NoGrade: TT8020
Width: 0.055Hardened (H) Compatibility: No
Steel (P) Compatibility: YesInsert Seat Size: 2
Corner Radius: 0.006"ANSI Number: TDJ1.4
Super Alloy (S) Compatibility: NoStyle: Pressed
Cast Iron (K) Compatibility: YesMounting Style: Slip In
Stainless (M) Compatibility: YesChip-Breaker: TDJ
Country of Origin (subject to change): Unknown

Description

Parting/Grooving Insert, Pressed, ANSI Number TDJ1.4, Width 0.055, Chip-Breaker TDJ, Grade TT8020, Corner Radius 0.006, Insert Seat Size 2, Mounting Style Slip In

Reviews