Parting/Grooving Insert, TDJ2-15L, TT8020

INGERSOLL CUTTING TOOL| Zoro #: G3765544| Mfr #: TDJ2-15L TT8020

$26.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3765544 Mfr #: TDJ2-15L TT8020
Mounting Style: Slip InItem: Parting/Grooving Insert
Style: PressedHardened (H) Compatibility: No
Super Alloy (S) Compatibility: NoNon Ferrous (N) Compatibility: No
Insert Seat Size: 2Cast Iron (K) Compatibility: Yes
Grade: TT8020Stainless (M) Compatibility: Yes
ANSI Number: TDJ2-15LSteel (P) Compatibility: Yes
Width: 0.079Corner Radius: 0.008"
Chip-Breaker: TDJCountry of Origin (subject to change): Unknown

Product Description

Parting/Grooving Insert, Pressed, ANSI Number TDJ2-15L, Width 0.079, Chip-Breaker TDJ, Grade TT8020, Corner Radius 0.008, Insert Seat Size 2, Mounting Style Slip In

Product Reviews

Save 15%. Sign up for Z-mail.