Parting/Grooving Insert, TDJ3-6R, TT8020

INGERSOLL CUTTING TOOL| Zoro #: G3760635| Mfr #: TDJ3-6R TT8020

$22.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3760635 Mfr #: TDJ3-6R TT8020
Mounting Style: Slip InItem: Parting/Grooving Insert
Style: PressedGrade: TT8020
ANSI Number: TDJ3-6RHardened (H) Compatibility: No
Width: 0.118Super Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoCast Iron (K) Compatibility: Yes
Stainless (M) Compatibility: YesSteel (P) Compatibility: Yes
Corner Radius: 0.008Chip-Breaker: TDJ
Insert Seat Size: 3Country of Origin (subject to change): Unknown

Product Description

Parting/Grooving Insert, Pressed, ANSI Number TDJ3-6R, Width 0.118, Chip-Breaker TDJ, Grade TT8020, Corner Radius 0.008, Insert Seat Size 3, Mounting Style Slip In

Product Reviews

Save 15%. Sign up for Z-mail.