JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Parting/Grooving Insert, TDJ3, K10

INGERSOLL CUTTING TOOL| Zoro #: G3761992| Mfr #: TDJ3 K10

$23.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3761992 Mfr #: TDJ3 K10
Item: Parting/Grooving InsertMounting Style: Slip In
Style: PressedNon Ferrous (N) Compatibility: No
Cast Iron (K) Compatibility: YesStainless (M) Compatibility: No
Steel (P) Compatibility: NoCorner Radius: 0.008"
Chip-Breaker: TDJInsert Seat Size: 3
Grade: K10ANSI Number: TDJ3
Hardened (H) Compatibility: NoWidth: 0.118
Super Alloy (S) Compatibility: NoCountry of Origin (subject to change): Unknown

Product Description

Parting/Grooving Insert, Pressed, ANSI Number TDJ3, Width 0.118, Chip-Breaker TDJ, Grade K10, Corner Radius 0.008, Insert Seat Size 3, Mounting Style Slip In

Product Reviews

Save 15%. Sign up for Z-mail.