KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Parting/Grooving Insert, TDJ4, TT8020, Min. Qty 9

INGERSOLL CUTTING TOOL| Zoro #: G3760111| Mfr #: TDJ4 TT8020

$21.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Non Ferrous (N) Compatibility: No
Steel (P) Compatibility: Yes
Width: 0.157
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3760111 Mfr #: TDJ4 TT8020
Non Ferrous (N) Compatibility: NoSteel (P) Compatibility: Yes
Width: 0.157Corner Radius: 0.012"
Hardened (H) Compatibility: NoMounting Style: Slip In
Insert Seat Size: 4Super Alloy (S) Compatibility: No
ANSI Number: TDJ4Grade: TT8020
Stainless (M) Compatibility: YesChip-Breaker: TDJ
Style: PressedCast Iron (K) Compatibility: Yes
Country of Origin (subject to change): Korea, Republic of

Description

Parting/Grooving Insert, Pressed, ANSI Number TDJ4, Width 0.157, Chip-Breaker TDJ, Grade TT8020, Corner Radius 0.012, Insert Seat Size 4, Mounting Style Slip In

Reviews