20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Parting/Grooving Insert, TDJ6, TT8020

INGERSOLL CUTTING TOOL| Zoro #: G3764677| Mfr #: TDJ6 TT8020

$38.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3764677 Mfr #: TDJ6 TT8020
Mounting Style: Slip InItem: Parting/Grooving Insert
Style: PressedHardened (H) Compatibility: No
Width: 0.236Super Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoCast Iron (K) Compatibility: Yes
Stainless (M) Compatibility: YesSteel (P) Compatibility: Yes
Corner Radius: 0.012"Chip-Breaker: TDJ
Insert Seat Size: 6Grade: TT8020
ANSI Number: TDJ6Country of Origin (subject to change): Unknown

Product Description

Parting/Grooving Insert, Pressed, ANSI Number TDJ6, Width 0.236, Chip-Breaker TDJ, Grade TT8020, Corner Radius 0.012, Insert Seat Size 6, Mounting Style Slip In

Product Reviews

Save 15%. Sign up for Z-mail.