Parting/Grooving Insert, TSC3-15R, TT8020

INGERSOLL CUTTING TOOL| Zoro #: G3756891| Mfr #: TSC3-15R TT8020

$18.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3756891 Mfr #: TSC3-15R TT8020
Mounting Style: Slip InItem: Parting/Grooving Insert
Style: PressedANSI Number: TSC3-15R
Hardened (H) Compatibility: NoWidth: 0.118
Super Alloy (S) Compatibility: NoNon Ferrous (N) Compatibility: No
Cast Iron (K) Compatibility: YesStainless (M) Compatibility: Yes
Steel (P) Compatibility: YesCorner Radius: 0.008"
Chip-Breaker: TSCInsert Seat Size: 3
Grade: TT8020Country of Origin (subject to change): Unknown

Product Description

Parting/Grooving Insert, Pressed, ANSI Number TSC3-15R, Width 0.118, Chip-Breaker TSC, Grade TT8020, Corner Radius 0.008, Insert Seat Size 3, Mounting Style Slip In

Product Reviews

Save 15%. Sign up for Z-mail.