Parting/Grooving Insert, TSC3-6R, TT8020

INGERSOLL CUTTING TOOL| Zoro #: G3761423| Mfr #: TSC3-6R TT8020

$18.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3761423 Mfr #: TSC3-6R TT8020
Mounting Style: Slip InItem: Parting/Grooving Insert
Style: PressedSuper Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoCast Iron (K) Compatibility: Yes
Stainless (M) Compatibility: YesSteel (P) Compatibility: Yes
Corner Radius: 0.008Chip-Breaker: TSC
Insert Seat Size: 3Grade: TT8020
ANSI Number: TSC3-6RHardened (H) Compatibility: No
Width: 0.118Country of Origin (subject to change): Unknown

Product Description

Parting/Grooving Insert, Pressed, ANSI Number TSC3-6R, Width 0.118, Chip-Breaker TSC, Grade TT8020, Corner Radius 0.008, Insert Seat Size 3, Mounting Style Slip In

Product Reviews

Save 15%. Sign up for Z-mail.