Parting/Grooving Insert, TSC4, TT8020

INGERSOLL CUTTING TOOL| Zoro #: G3764144| Mfr #: TSC4 TT8020

$19.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3764144 Mfr #: TSC4 TT8020
Mounting Style: Slip InItem: Parting/Grooving Insert
Style: PressedNon Ferrous (N) Compatibility: No
Cast Iron (K) Compatibility: YesStainless (M) Compatibility: Yes
Steel (P) Compatibility: YesCorner Radius: 0.012
Chip-Breaker: TSCInsert Seat Size: 4
Grade: TT8020ANSI Number: TSC4
Hardened (H) Compatibility: NoWidth: 0.157
Super Alloy (S) Compatibility: NoCountry of Origin (subject to change): Unknown

Product Description

Parting/Grooving Insert, Pressed, ANSI Number TSC4, Width 0.157, Chip-Breaker TSC, Grade TT8020, Corner Radius 0.012, Insert Seat Size 4, Mounting Style Slip In

Product Reviews

Save 15%. Sign up for Z-mail.