BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Parting/Grooving Insert, TSC5, TT8020, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3759086| Mfr #: TSC5 TT8020

$13.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Non Ferrous (N) Compatibility: NoGrade: TT8020Width: 0.197
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3759086 Mfr #: TSC5 TT8020
Non Ferrous (N) Compatibility: NoGrade: TT8020
Width: 0.197Hardened (H) Compatibility: No
Steel (P) Compatibility: YesInsert Seat Size: 5
Corner Radius: 0.012"ANSI Number: TSC5
Super Alloy (S) Compatibility: NoStyle: Pressed
Cast Iron (K) Compatibility: YesMounting Style: Slip In
Stainless (M) Compatibility: YesChip-Breaker: TSC
Country of Origin (subject to change): Unknown

Description

Parting/Grooving Insert, Pressed, ANSI Number TSC5, Width 0.197, Chip-Breaker TSC, Grade TT8020, Corner Radius 0.012, Insert Seat Size 5, Mounting Style Slip In

Reviews