JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Parting/Grooving Insert, TSC6, TT8020

INGERSOLL CUTTING TOOL| Zoro #: G3757205| Mfr #: TSC6 TT8020

$23.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3757205 Mfr #: TSC6 TT8020
Item: Parting/Grooving InsertStyle: Pressed
Mounting Style: Slip InStainless (M) Compatibility: Yes
Steel (P) Compatibility: YesCorner Radius: 0.012"
Chip-Breaker: TSCInsert Seat Size: 6
Grade: TT8020ANSI Number: TSC6
Hardened (H) Compatibility: NoWidth: 0.236
Super Alloy (S) Compatibility: NoNon Ferrous (N) Compatibility: No
Cast Iron (K) Compatibility: YesCountry of Origin (subject to change): Unknown

Product Description

Parting/Grooving Insert, Pressed, ANSI Number TSC6, Width 0.236, Chip-Breaker TSC, Grade TT8020, Corner Radius 0.012, Insert Seat Size 6, Mounting Style Slip In

Product Reviews

Save 15%. Sign up for Z-mail.