BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Parting/Grooving Insert, TSJ2, K10, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3757214| Mfr #: TSJ2 K10

$8.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Super Alloy (S) Compatibility: NoStyle: PressedGrade: K10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3757214 Mfr #: TSJ2 K10
Super Alloy (S) Compatibility: NoStyle: Pressed
Grade: K10Mounting Style: Slip In
Chip-Breaker: TSJHardened (H) Compatibility: No
Stainless (M) Compatibility: NoInsert Seat Size: 2
Cast Iron (K) Compatibility: YesWidth: 0.079
ANSI Number: TSJ2Steel (P) Compatibility: No
Non Ferrous (N) Compatibility: NoCorner Radius: 0.008"
Country of Origin (subject to change): Unknown

Description

Parting/Grooving Insert, Pressed, ANSI Number TSJ2, Width 0.079, Chip-Breaker TSJ, Grade K10, Corner Radius 0.008, Insert Seat Size 2, Mounting Style Slip In

Reviews