JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Parting/Grooving Insert, TSJ3-6R, TT8020

INGERSOLL CUTTING TOOL| Zoro #: G3763103| Mfr #: TSJ3-6R TT8020

$18.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3763103 Mfr #: TSJ3-6R TT8020
Style: PressedItem: Parting/Grooving Insert
Mounting Style: Slip InNon Ferrous (N) Compatibility: No
Cast Iron (K) Compatibility: YesStainless (M) Compatibility: Yes
Steel (P) Compatibility: YesCorner Radius: 0.008"
Chip-Breaker: TSJInsert Seat Size: 3
Grade: TT8020ANSI Number: TSJ3-6R
Hardened (H) Compatibility: NoWidth: 0.118
Super Alloy (S) Compatibility: NoCountry of Origin (subject to change): Unknown

Product Description

Parting/Grooving Insert, Pressed, ANSI Number TSJ3-6R, Width 0.118, Chip-Breaker TSJ, Grade TT8020, Corner Radius 0.008, Insert Seat Size 3, Mounting Style Slip In

Product Reviews

Save 15%. Sign up for Z-mail.