20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Parting/Grooving Insert, TSJ4, TT8020

INGERSOLL CUTTING TOOL| Zoro #: G3761721| Mfr #: TSJ4 TT8020

$19.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3761721 Mfr #: TSJ4 TT8020
Mounting Style: Slip InItem: Parting/Grooving Insert
Style: PressedCast Iron (K) Compatibility: Yes
Stainless (M) Compatibility: YesSteel (P) Compatibility: Yes
Corner Radius: 0.012"Chip-Breaker: TSJ
Insert Seat Size: 4Grade: TT8020
ANSI Number: TSJ4Hardened (H) Compatibility: No
Width: 0.157Super Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoCountry of Origin (subject to change): Unknown

Product Description

Parting/Grooving Insert, Pressed, ANSI Number TSJ4, Width 0.157, Chip-Breaker TSJ, Grade TT8020, Corner Radius 0.012, Insert Seat Size 4, Mounting Style Slip In

Product Reviews

Save 15%. Sign up for Z-mail.