Parting/Grooving Insert, TSJ5, TT8020

INGERSOLL CUTTING TOOL| Zoro #: G3764196| Mfr #: TSJ5 TT8020

$20.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3764196 Mfr #: TSJ5 TT8020
Mounting Style: Slip InItem: Parting/Grooving Insert
Style: PressedHardened (H) Compatibility: No
Super Alloy (S) Compatibility: NoNon Ferrous (N) Compatibility: No
Insert Seat Size: 5Cast Iron (K) Compatibility: Yes
Grade: TT8020Stainless (M) Compatibility: Yes
ANSI Number: TSJ5Steel (P) Compatibility: Yes
Width: 0.197Corner Radius: 0.012"
Chip-Breaker: TSJCountry of Origin (subject to change): Unknown

Product Description

Parting/Grooving Insert, Pressed, ANSI Number TSJ5, Width 0.197, Chip-Breaker TSJ, Grade TT8020, Corner Radius 0.012, Insert Seat Size 5, Mounting Style Slip In

Product Reviews

Save 15%. Sign up for Z-mail.