Parting/Grooving Insert, TSJ6, TT8020

INGERSOLL CUTTING TOOL| Zoro #: G3766673| Mfr #: TSJ6 TT8020

$21.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3766673 Mfr #: TSJ6 TT8020
Style: PressedMounting Style: Slip In
Item: Parting/Grooving InsertNon Ferrous (N) Compatibility: No
Cast Iron (K) Compatibility: YesStainless (M) Compatibility: Yes
Steel (P) Compatibility: YesCorner Radius: 0.012"
Chip-Breaker: TSJInsert Seat Size: 6
Grade: TT8020ANSI Number: TSJ6
Hardened (H) Compatibility: NoWidth: 0.236
Super Alloy (S) Compatibility: NoCountry of Origin (subject to change): Unknown

Product Description

Parting/Grooving Insert, Pressed, ANSI Number TSJ6, Width 0.236, Chip-Breaker TSJ, Grade TT8020, Corner Radius 0.012, Insert Seat Size 6, Mounting Style Slip In
Save 15%. Sign up for Z-mail.