Qwik Twist Body, 3.78 In, 0.3150 - 0.3307

INGERSOLL CUTTING TOOL| Zoro #: G0615526| Mfr #: YD0800040B9R01

$326.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0615526 Mfr #: YD0800040B9R01
Ratio: 5:1Coating: -
Material: SteelItem: Qwik Twist Body
Size (mm): -Type: Replaceable Point
Grade: -Series: YD
Pocket Size: 8Ext. From Holder (In.): 2.01
Nomenclature: YD0800040B9R01Flange Dia.: 0.63
Key: KDCM-8Size (In.): 0.3150 - 0.3307
Shank Dia. (In.): 0.500Overall Length (In.): 3.78
Length of Cut (In.): 1.57Country of Origin (subject to change): Unknown

Product Description

Qwik Twist Body, Replaceable Point, YD0800040B9R01, Series YD, Steel, Ratio 5:1, Length of Cut 1.57 In, Ext From Holder 2.01 In, Overall Length 3.78 In, Shank Dia 0.500 In, Flange Dia 0.63, Size 0.3150 - 0.3307 In., Pocket Size 8, Key KDCM-8

Product Reviews