Qwik Twist Body, 4.19 In, 0.5315 - 0.5472

INGERSOLL CUTTING TOOL| Zoro #: G0701872| Mfr #: YD1350040C0R01

$298.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0701872 Mfr #: YD1350040C0R01
Ratio: 3:1Coating: -
Material: SteelItem: Qwik Twist Body
Size (mm): -Type: Replaceable Point
Grade: -Series: YD
Nomenclature: YD1350040C0R01Flange Dia.: 0.79
Key: KDCM-13Size (In.): 0.5315 - 0.5472
Shank Dia. (In.): 0.625Overall Length (In.): 4.19
Length of Cut (In.): 1.59Pocket Size: 13
Ext. From Holder (In.): 2.30Country of Origin (subject to change): Unknown

Product Description

Qwik Twist Body, Replaceable Point, YD1350040C0R01, Series YD, Steel, Ratio 3:1, Length of Cut 1.59 In, Ext From Holder 2.30 In, Overall Length 4.19 In, Shank Dia 0.625 In, Flange Dia 0.79, Size 0.5315 - 0.5472 In., Pocket Size 13, Key KDCM-13

Product Reviews