Qwik Twist Body, 4.53 In, 0.4134 - 0.4291

INGERSOLL CUTTING TOOL| Zoro #: G0807922| Mfr #: YD1050052C0R01

$356.00 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0807922 Mfr #: YD1050052C0R01
Item: Qwik Twist BodyType: Replaceable Point
Ratio: 5:1Series: YD
Material: steelShank Dia. (In.): 0.625
Overall Length (In.): 4.53Length of Cut (In.): 2.06
Pocket Size: 10Ext. From Holder (In.): 2.64
Nomenclature: YD1050052C0R01Flange Dia.: 0.79
Key: KDCM-10Size (In.): 0.4134 - 0.4291
Country of Origin (subject to change): Unknown

Product Description

Qwik Twist Body, Replaceable Point, YD1050052C0R01, Series YD, Steel, Ratio 5:1, Length of Cut 2.06 In, Ext From Holder 2.64 In, Overall Length 4.53 In, Shank Dia 0.625 In, Flange Dia 0.79, Size 0.4134 - 0.4291 In., Pocket Size 10, Key KDCM-10

Product Reviews