Qwik Twist Body, 4.55 In, 0.5906 - 0.6260

INGERSOLL CUTTING TOOL| Zoro #: G1174625| Mfr #: YD150004518R01

$314.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1174625 Mfr #: YD150004518R01
Ratio: 3:1Coating: -
Material: SteelItem: Qwik Twist Body
Size (mm): -Type: Replaceable Point
Grade: -Series: YD
Ext. From Holder (In.): 2.58Nomenclature: YD150004518R01
Flange Dia.: 0.98Key: KDCM-15
Size (In.): 0.5906 - 0.6260Shank Dia. (In.): 0.750
Overall Length (In.): 4.55Length of Cut (In.): 1.77
Pocket Size: 15Country of Origin (subject to change): Unknown

Product Description

Qwik Twist Body, Replaceable Point, YD150004518R01, Series YD, Steel, Ratio 3:1, Length of Cut 1.77 In, Ext From Holder 2.58 In, Overall Length 4.55 In, Shank Dia 0.750 In, Flange Dia 0.98, Size 0.5906 - 0.6260 In., Pocket Size 15, Key KDCM-15

Product Reviews