Qwik Twist Body, 4.65 In, 0.4331- 0.4488

INGERSOLL CUTTING TOOL| Zoro #: G1395712| Mfr #: YD1100055C0R01

$356.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1395712 Mfr #: YD1100055C0R01
Material: steelRatio: 5:1
Item: Qwik Twist BodySeries: YD
Type: Replaceable PointShank Dia. (In.): 0.625
Overall Length (In.): 4.65Length of Cut (In.): 2.16
Pocket Size: 11Ext. From Holder (In.): 2.76
Nomenclature: YD1100055C0R01Flange Dia.: 0.79
Key: KDCM-11Size (In.): 0.4331- 0.4488
Country of Origin (subject to change): Unknown

Product Description

Qwik Twist Body, Replaceable Point, YD1100055C0R01, Series YD, Steel, Ratio 5:1, Length of Cut 2.16 In, Ext From Holder 2.76 In, Overall Length 4.65 In, Shank Dia 0.625 In, Flange Dia 0.79, Size 0.4331- 0.4488 In., Pocket Size 11, Key KDCM-11