Qwik Twist Body, 4.72 In, 0.6299 - 0.6654

INGERSOLL CUTTING TOOL| Zoro #: G2285927| Mfr #: YD160004818R01

$314.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2285927 Mfr #: YD160004818R01
Series: YDItem: Qwik Twist Body
Type: Replaceable PointMaterial: steel
Ratio: 3:1Pocket Size: 16
Ext. From Holder (In.): 2.75Nomenclature: YD160004818R01
Flange Dia.: 0.98Key: KDCM-16
Size (In.): 0.6299 - 0.6654Shank Dia. (In.): 0.750
Overall Length (In.): 4.72Length of Cut (In.): 1.89
Country of Origin (subject to change): Unknown

Product Description

Qwik Twist Body, Replaceable Point, YD160004818R01, Series YD, Steel, Ratio 3:1, Length of Cut 1.89 In, Ext From Holder 2.75 In, Overall Length 4.72 In, Shank Dia 0.750 In, Flange Dia 0.98, Size 0.6299 - 0.6654 In., Pocket Size 16, Key KDCM-16