Qwik Twist Body, 4.86 In, 0.6693 - 0.7047

INGERSOLL CUTTING TOOL| Zoro #: G1291857| Mfr #: YD170005118R01

$314.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1291857 Mfr #: YD170005118R01
Ratio: 3:1Material: steel
Item: Qwik Twist BodyType: Replaceable Point
Series: YDExt. From Holder (In.): 2.89
Nomenclature: YD170005118R01Flange Dia.: 0.98
Key: KDCM-17Size (In.): 0.6693 - 0.7047
Shank Dia. (In.): 0.750Overall Length (In.): 4.86
Pocket Size: 17Length of Cut (In.): 2.01
Country of Origin (subject to change): Unknown

Product Description

Qwik Twist Body, Replaceable Point, YD170005118R01, Series YD, Steel, Ratio 3:1, Length of Cut 2.01 In, Ext From Holder 2.89 In, Overall Length 4.86 In, Shank Dia 0.750 In, Flange Dia 0.98, Size 0.6693 - 0.7047 In., Pocket Size 17, Key KDCM-17

Product Reviews