DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Qwik Twist Body, 5.01 In, 0.4912 - 0.5079

INGERSOLL CUTTING TOOL| Zoro #: G2373944| Mfr #: YD1250062C0R01

$319.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2373944 Mfr #: YD1250062C0R01
Ratio: 5:1Coating: -
Material: SteelItem: Qwik Twist Body
Size (mm): -Type: Replaceable Point
Grade: -Series: YD
Key: KDCM-12Nomenclature: YD1250062C0R01
Size (In.): 0.4912 - 0.5079Length of Cut (In.): 2.46
Ext. From Holder (In.): 3.12Overall Length (In.): 5.01
Shank Dia. (In.): 0.625Flange Dia.: 0.79
Pocket Size: 12Ratio: 5:1
Country of Origin (subject to change): Unknown

Product Description

Qwik Twist Body, Replaceable Point, YD1250062C0R01, Series YD, Steel, Ratio 5:1, Length of Cut 2.46 In, Ext From Holder 3.12 In, Overall Length 5.01 In, Shank Dia 0.625 In, Flange Dia 0.79, Size 0.4912 - 0.5079 In., Pocket Size 12, Key KDCM-12

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.