Qwik Twist Body, 5.28 In, 0.7087 - 0.7441

INGERSOLL CUTTING TOOL| Zoro #: G2414833| Mfr #: YD1800054C8R01

$302.81 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2414833 Mfr #: YD1800054C8R01
Item: Qwik Twist BodyRatio: 3:1
Material: steelType: Replaceable Point
Series: YDPocket Size: 18
Ext. From Holder (In.): 3.08Nomenclature: YD1800054C8R01
Flange Dia.: 1.26Key: KDCM-18
Size (In.): 0.7087 - 0.7441Shank Dia. (In.): 1.000
Overall Length (In.): 5.28Length of Cut (In.): 2.13
Country of Origin (subject to change): Unknown

Product Description

Qwik Twist Body, Replaceable Point, YD1800054C8R01, Series YD, Steel, Ratio 3:1, Length of Cut 2.13 In, Ext From Holder 3.08 In, Overall Length 5.28 In, Shank Dia 1.000 In, Flange Dia 1.26, Size 0.7087 - 0.7441 In., Pocket Size 18, Key KDCM-18

Product Reviews